Learn More
Thermo Scientific™ Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Maximize tube storage capacity per freezer with a racking solution for five inner-door, ultra-low temperature freezers.
Brand: Thermo Scientific™ 1950796
Description
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 5 shelf Series Freezers as well as well as previous generation Revco™ ExF, DxF and HERAfeeze™ HFU B Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
Thermo Scientific™ freezer racking and tubing solutions offer a convenient, streamlined process to maximize sample storage in your laboratory. Our racking solutions are designed to hold tubes ranging from 200μL up to 5.0mL, offering maximized sample storage capacity for both five and four inner door freezers.
Specifications
Sliding Drawer Freezer Rack (Tube Boxes) | |
Silver | |
Stainless Steel | |
Rectangular | |
28 cu. ft. EXF600, HFU600B | |
6 | |
14 cm | |
24 cm | |
26.3 in. |
Front Access Drawer Rack | |
Matrix 2D Tubes (1 mL) | |
21 Boxes/Rack | |
2 Tiers | |
5 | |
30 | |
5.5 in. | |
9.5 in. | |
66.8 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.