missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ SlimLine™ Irradiated Flat Head Mop Covers
BIOPHARMAGREENER_CHOICE

A series of irradiated, elasticized, 100% smooth polyester slipcovers with urethane foam interiors that are ideal for fine cleaning and sanitizing all surfaces and equipment in the cleanroom and controlled environments, ISO 5 to 9.

Brand:  Micronova™ SLSC6-14IR

 View more versions of this product

Product Code. 11932495

  • 336.00 € / Pack of 12
Estimated Shipment: 12-09-2025
to see stock.
Explore more special offers
Add to basket

Requires : QPSL OR QSSL frame with STA series handle or QDSL with SSU series handle
This item is not returnable. View return policy

Description

Description

Micronova™ SlimLine™ NovaPoly Irradiated Mop Cover is a polyester/foam slipcover with an elasticized band designed for clean and controlled environments.

The Micronova Irradiated Slimline™ Flat Head Mop Covers fit onto the 360° swivel SlimLine™ Adapters, which can be locked at 180° for more controlled cleaning. These elasticized mop covers easily and securely attach to either the plastic or stainless steel mop frame. Covers are gamma irradiated for aseptic environments.

  • Irradiated, elasticized cleanroom mop covers with urethane foam interiors
  • Easy to change and fits securely on mop frame
  • Ideal for fine cleaning and sanitizing cleanroom surfaces
  • Thorough saturation for ample disinfectant dispersal
  • Foam layer fully encased in polyester
  • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
  • SMC6 -- Single ply option without foam interior
  • Fits on QPSL, plastic frame or QDSL stainless steel frame
  • Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
  • Suitable for use with strong disinfectants and repeated autoclaving
  • Gamma irradiated for aseptic environments
  • Launderable and reusable
  • Autoclavable
Specifications

Specifications

35.6 x 12.7 cm (14 x 5 in.)
White
Sterile
Autoclavable
5 in.
Reusable
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
Cleaning and Sanitization of Cleanroom Surfaces
Irradiated Flat Head Mop Cover
14 in.
35.6 cm
12.7 cm
Chemicals
12/Cs.
SlimLine Cleanroom Mop
Smooth Knit Polyester, Urethane Foam
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number046689-000 Certificate TypeCertificate of Analysis Date09/12/2024 Catalog NumberSLSC6-14IR
Lot Number044905-000 Certificate TypeCertificate of Quality Date30/08/2024 Catalog NumberSLSC6-14IR
Lot Number044003-000 Certificate TypeCertificate of Quality Date03/06/2024 Catalog NumberSLSC6-14IR
Lot Number043446-000 Certificate TypeCertificate of Quality Date03/06/2024 Catalog NumberSLSC6-14IR
Lot Number042214-000 Certificate TypeCertificate of Quality Date09/05/2024 Catalog NumberSLSC6-14IR
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Micronova™ SlimLine™ Irradiated Flat Head Mop Covers > SlimLine Mop, NovaPoly, Irradiated, smooth polyester w foam, 14 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.