missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ SlimTube™ Cryogenic Vials
Optimizes the capacity with 23.5% compared to conventional storage solutions. Tenak™ SlimTube™ Cryogenic Vials are the first of their kind with external thread to be stored in standard 10 x 10 cryoboxes.
92.12 € - 162.18 €
Specifications
Diameter (Metric) | 12 mm |
---|---|
Bottom Shape | Starfoot |
Material | Specially Formulated Polypropylene |
Thread Style | External |
Includes | White label for marking |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | ||||||
15624989
|
Tenak™
TE78305 |
0.5 mL | 28.6 mm | N/A | N/A | N/A | |||||
15625019
|
Tenak™
TE78310 |
1.0 mL | 36.1 mm | N/A | N/A | N/A | |||||
15635019
|
Tenak™
TE78315 |
2.0 mL | 47.6 mm | N/A | N/A | N/A | |||||
15645019
|
Tenak™
TE78320 |
4.0 mL | 73.3 mm | N/A | N/A | N/A | |||||
15655019
|
Tenak™
TE78325 |
5.0 mL | 88.5 mm | N/A | N/A | N/A | |||||
Description
- Unique cryotube is the first of its kind with external thread
- The external thread limits sample contamination and is the preferred choice when selecting a cryotube
- Cap is designed with single-handed quick seal closure for easy handling.The steep thread design allows tightening and removal of the cap with only half a turn
- Constructed of specially formulated polypropylene to withstand temperatures to –196°C
- The polypropylene used for both cap and tube has the same coefficient of expansion, ensuring an equally secure seal both at room temperature and at low cryogenic temperatures
- Cap includes a conical lip seal which makes it self-sealing,100% leak proof, and user-friendly
- Two indicators for maximum recommended filling. One indicator for storing at -80°C, and one for storing in liquid nitrogen in the vapour phase at -196°C
- Star foot design allows the tube to be self-standing.
- Compatible with common working stations on the market, and suitable for singlehanded manipulation
Specifications
12 mm | |
Specially Formulated Polypropylene | |
White label for marking | |
As low as -196°C | |
Yes |
Starfoot | |
External | |
Yes | |
Sterile | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Tenak™ SlimTube™ Cryogenic Vials