missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Slice™ Small Scissors
Small safety scissors cut tough materials like Kevlar-reinforced fabric
Brand: Slice™ 10544
This item is not returnable.
View return policy
Description
Specifications
Rounded Tip | |
141.5 mm | |
Small | |
Safety Cutting | |
1 Ea. | |
35 g | |
66.5 mm |
5.57 in. | |
GFN, TPE, Stainless Steel, Zirconium Oxide | |
White/Orange | |
Zirconium oxide safety blades | |
1.23 oz. | |
2.62 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction