missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SMART SPME Fibers for TriPlus™ RSH SMART Autosamplers

Track part and lot numbers, usage range, history, and more for SMART SPME Fibers on the TriPlus™ RSH SMART Autosampler.

Brand:  Thermo Scientific™ 36SP05T3-SM

815.63 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 17747464

  • 819.71 € / Pack of 3
Estimated Shipment: 08-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Track information such as part number, lot number, usage range, and history for Thermo Scientific™ SMART SPME Fibers installed on TriPlus™ RSH SMART Autosamplers. Each fiber is equipped with an ID chip, which stores this usage-based information for fast, solvent-free, and automated sample preparation. When installed on the TriPlus RSH SMART Autosampler, the information for SPME Fibers can be directly accessed and reported via Thermo Scientific™ Chromeleon™ CDS software.

Automate solvent-free solid phase micro extraction (SPME) sample preparation by performing sample extraction and enrichment in a single step with our SMART SPME Fibers.

SMART SPME Fibers also offer the additional benefit of tracking usage information. SMART SPME Fibers are compatible with all TriPlus™ RSH instruments as well as PAL platforms and AOC-6000 series instruments.

SMART Technology Benefits

  • Gain higher confidence in analytical results
  • Ensure error free usage of SPME Fibers through automatic identification
  • Support GLP accreditation with usage history traceability
  • Optimize consumption by monitoring of usage conditions and lifetime
  • Facilitate SPME Fibers management thanks to color-coded health notification dashboard integrated in Chromeleon™ CDS
TRUSTED_SUSTAINABILITY
Specifications

Specifications

50/30 μm
SMART SPME Fiber: DVB/Carbon WR/PDMS SMART SPME Fiber, 50/30 μm, Dark Gray, 3/Pk.
DVB/Carbon WR/PDMS (Divinylbenzene/Carbon Wide Range/Polydimethylsiloxane), 50/30 μm
23 Gauge
Phase Length: 10 mm
Fiber
Dark Gray
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ SMART SPME Fibers for TriPlus™ RSH SMART Autosamplers >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.