missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Smokers Cease-Fire™ Cigarette Butt Receptacle

Innovative design limits flow of oxygen to safely and quickly extinguish cigarettes

Brand:  Justrite™ 26800T

 View more versions of this product

Product Code. 11944996

  • 166.00 € / Each
Estimated Shipment: 14-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Safely collects unsightly cigarette butts
  • HDPE construction with a flame-retardant additive and UV protection won't rust, dent, crack, or peel
  • Galvanized-steel liner pail reduces risk of fire and makes cleanup easier
  • Unique rain bonnet opening keeps rain out and discourages other trash to further reduce risk of fire
  • In high humidity environments, unique “drip-lip” internal construction prevents tar condensation from escaping
  • Tie-down notches offer security and greater stability under severe weather conditions

Order Info

Dimensions (O.D. x H): 16.5 x 38.5 in. (41.9 x 97.8cm).

Certifications

ADA compliant. FM fire tested and approved by FM Global.

Specifications

Specifications

15 L
41.9 cm
4 gal.
97.8 cm
Round
6.5 kg
Galvanized Steel
38.5 in.
Cigarette Butt Receptacle
FM, ADA
16.5 in.
Terra Cotta
1 Ea.
14.5 lb.
Galvanized steel liner pail
Limits flow of oxygen to safely and quickly extinguish cigarettes
HDPE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.