missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide Solution 10M (10N) ≈40 (w/v), Standard Solution Ready To Use, for Volumetric Analysis
Click to view available options
Quantity:
1 L
2.5 L
5 L
10 L
25 L
Packaging:
Bag in box
HDPE plastic bottle
Plastic container
Description
Sodium Hydroxide Solution 10M (10N) ≈40 (w/v), Standard Solution Ready To Use, for Volumetric Analysis

Specifications
Specifications
pH | 12 |
Boiling Point | 120°C |
Melting Point | 8°C |
Quantity | 1 L |
Packaging | HDPE plastic bottle |
Physical Form | Liquid |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Safety and Handling

Product Identifier
- Sodium hydroxide solution 10M (10N) approx. 40% w/v
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- Serious eye damage/eye irritation Category 1
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P234-Keep only in original container.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/A§.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sodium Hydroxide Solution 10M (10N) ≈40 (w/v), Standard Solution Ready To Use, for Volumetric Analysis >
Spot an opportunity for improvement?Share a Content Correction