missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Solvex™ 37-900 Series Red Nitrile Immersion Gloves
Offers greater strength and superior chemical resistance. Ansell SolvexTM 37-900 Series Red Nitrile Immersion Gloves set new standards for mechanical performance, with unrivalled abrasion and puncture resistance - almost twice that of the current leading nitrile.
Brand: Ansell™ 37900100
74.14 EUR valid until 2024-09-30
Use promo code "21675" to get your promotional price.
This item is not returnable.
View return policy
Description
- Out-performs all existing nitriles in permeation tests
- Every glove individually air-pressure tested
- Every glove subjected to a leakproof test
- ISO 9001 certified
- Superior standards of safety for high-risk chemical handling
- Ideal for oil and petrol refining, laboratory analysis, cleaning and the printing industry
Specifications
ISO 9001, CATEGORY III, EN 374 ANKL, EN 388 4102 | |
Red | |
Yes | |
Premium Gloves | |
Straight Cuff | |
Straight | |
Chemicals and liquid protection | |
380 mm |
PPE Category III | |
Yes | |
Nitrile | |
10 | |
0.42 mm | |
12/Pk. | |
37-900 |