missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Q705 Sonicator with Probe

Use this high powered sonicator for any application and sample volume. Fisherbrand™ Sonicators are ideal for cell disruption, nanoparticle dispersion, DNA shearing/ChIP and homogenization.

Brand:  Fisherbrand™ FB705EUK-220

Product Code. 12931151

  • 5900.00 € / Each
Estimated Shipment: 18-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 700W
  • Touch screen control
  • 10 programmable memories
  • Programmable from 1 second to 99 hours
  • Overload protection
  • Temperature monitoring
  • Amplitude control from 1 to 100%
  • Processing volume 0.2mL to 1L
Specifications

Specifications

230 V
20 kHz
387 x 203 x 216 mm (15.25 x 8 x 8.5 in.)
230V, 50/60Hz
700 W
Q705
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Q705 Sonicator with Probe > Capacity: 0.2 to 1000mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.