missing translation for 'onlineSavingsMsg'
Learn More

Notrax Sorb Stance™ Tough Anti-Fatigue Mat with Sorbent

Anti-fatigue matting designed for combined use with a sorbent. Made of a high quality nitrile rubber compound that is resistant to most industrial oils and designed to yield a long service life.

Brand:  Notrax 580S0310OB

 View more versions of this product

Product Code. 17712238

  • 745.00 € / Each
Estimated Shipment: 02-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Anti-fatigue matting designed for combined use with a sorbent
  • Ramps on four sides are raised to form a holder tray around the mat
  • Rough ''gripper'' surface prevents the sorbent from shifting
  • Made of a high quality nitrile rubber compound that is resistant to most industrial oils and designed to yield a long service life
  • Non-shifting
  • Free of silicone therefore safe for vehicle painting facilities
  • For industrial users who insist on comfort and strength
  • Ergonomic benefit derived from 16 mm thick worker platform with raised studs on the backside to provide aeration and excellent cushioning comfort
  • Highly visible nitrile rubber orange colored borders for added safety
  • Lengths are incremental by 30 cm
  • Nitrile rubber compound, resistant to most industrial oils
  • Orange colored borders included comply with OSHA Code 1910-144
Specifications

Specifications

Black/Orange
316 cm
Industrial and Commercial Matting
10.4 ft.
Nitrile Rubber
91 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers