missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Sorb Stance™ Tough Anti-Fatigue Mat with Sorbent
Anti-fatigue matting designed for combined use with a sorbent. Made of a high quality nitrile rubber compound that is resistant to most industrial oils and designed to yield a long service life.
373.00 € - 1120.00 €
Specifications
Color | Black/Orange |
---|---|
Material | Nitrile Rubber |
Type | Industrial and Commercial Matting |
Width (Metric) | 91 cm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
17702238
|
Notrax
580S0035OB |
163 cm |
373.00 €
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
17712238
|
Notrax
580S0310OB |
316 cm |
745.00 €
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
17722238
|
Notrax
580S0315OB |
468 cm |
1120.00 €
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
Description
- Anti-fatigue matting designed for combined use with a sorbent
- Ramps on four sides are raised to form a holder tray around the mat
- Rough ''gripper'' surface prevents the sorbent from shifting
- Made of a high quality nitrile rubber compound that is resistant to most industrial oils and designed to yield a long service life
- Non-shifting
- Free of silicone therefore safe for vehicle painting facilities
- For industrial users who insist on comfort and strength
- Ergonomic benefit derived from 16 mm thick worker platform with raised studs on the backside to provide aeration and excellent cushioning comfort
- Highly visible nitrile rubber orange colored borders for added safety
- Lengths are incremental by 30 cm
- Nitrile rubber compound, resistant to most industrial oils
- Orange colored borders included comply with OSHA Code 1910-144
Specifications
Black/Orange | |
Nitrile Rubber | |
Industrial and Commercial Matting | |
91 cm |