missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall LYNX 6000 Superspeed Centrifuge
GREENER_CHOICE

The Sorvall LYNX 6000 superspeed centrifuge provides exceptional performance meeting evolving application needs, from academic research to production facilities, with up to 100,605 x g, and up to 6L capacity.

49446.00 € - 50652.00 €

Specifications

Depth (English) Exterior 31.7 in.
Depth (Metric) Exterior 805 mm
Frequency 50/60 Hz
Profile (Acceleration/Braking) 9 Accel, 10 Decel
Type Superspeed Centrifuge
View More Specs

Products 2
Product Code Brand Electrical Requirements Description Price Quantity & Availability  
Product Code Brand Electrical Requirements Description Price Quantity & Availability  
13426073
GREENER_CHOICE
View accessory products View Documents
Thermo Scientific™
75006590
200/240 V 50/60 Hz 30 A, Single Phase Sorvall LYNX 6000 Superspeed Centrifuge
49446.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
15119206
GREENER_CHOICE
View accessory products View Documents
Thermo Scientific™
75006591
380/400 V 50/60 Hz 16 A, 3-phase Sorvall LYNX 6000 Superspeed Centrifuge
50652.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

The Thermo Scientific™ Sorvall™ LYNX 6000 superspeed centrifuge features powerful technologies with breakthrough simplicity, from push-button security and application flexibility of Thermo Scientific™ Auto-Lock™ rotor exchange, to immediate rotor detection and programming of Thermo Scientific™ Auto-ID instant rotor identification, and the improved ergonomics and performance of Thermo Scientific™ Fiberlite™ carbon fiber rotors. Achieve high-throughput sample processing up to 6L capacity and up to 100,605 x g, with the flexibility to support multiple users and the evolving research needs of a shared laboratory setting, and designed for reliability for consistent results and maximum uptime.

From academic research to bioproduction, support your high performance separations and evolving application needs:

  • Exceptional performance up to 100,605 x g and up to 6L capacity
  • Shortened run set-up time and increased rotor security with rotor innovations
    • Quickly and securely change rotors and applications in as little as 3 seconds with push-button Auto-Lock rotor exchange
    • Auto-ID instant rotor identification automatically loads rotor specifications into centrifuge parameters
  • Choose from 19 optional rotors to find the ideal fit for your application, supporting labware from microplates, to microtubes, to 1L bottles:
    • Lightweight Fiberlite carbon fiber rotors with corrosion- and fatigue-resistance secures the rotor's structural integrity, backed by a 15-year warranty
    • Swinging bucket rotors for versatility and expanded capacity at high RCF with dozens of adapters for research flexibility
    • Complete fixed angle rotor portfolio for commonly used 50mL, 50mL conical, 250mL, 500mL and 1L tubes and bottles with specialty rotor options to address specific protocol requirements
    • Continuous flow/zonal rotors providing scale-up flexibility from superspeed applications to harvesting and clarification
  • Centri-Touch touchscreen interface with bright, highly visible, and durable display simplifies run set-up while providing on-board training and access controls, such as user login with password protection
  • Download the Centri-Vue application for real-time run monitoring and control of 1 or up to 100 centrifuges from your mobile device
  • Advanced technology for resource efficiency including energy use options and Smart Vacuum reduces the power needed for a typical run
  • Expanded levels of biosafety with an optional HEPA filter
  • Compact, non-bolt down design, automatic door opening, and an integrated surface work space optimize everyday centrifuge use
  • Compliant with global standards and designed to assist with GMP/GLP data management
  • Compatible with Centri-Log Plus data management software for FDA 21 CFR Part 11 compliance
Specifications
Show More
Videos
SDS
Documents

Documents

Certificates
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Sorvall LYNX 6000 Superspeed Centrifuge

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.