missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ 96 Deep-Well Plates
Expanded capability for multi-channel pipetting
Brand: Bel-Art™ F37860-0000
253.76 EUR valid until 2025-02-21
Use promo code "24115" to get your promotional price.
This item is not returnable.
View return policy
Description
Offer the working volume of culture tubes and the convenience of a 96-well plate format.
- Can be used for variety of processes and operations such as sequencing, precipitations and dilution
- Compatible with deep-freezing work or sample storage
- Ideal for manual 8 and 12 multi-channel pipetting procedures
- Compatible with robotic sampling processors and automated liquid handling systems; includes Zymark™, Tecan™, Hamilton Scientific™, Rasys™ and Beckman™;
- Side load collars required for side loading Beckman Biomek Systems
- Plates are molded of autoclavable polypropylene
- Each 2mL well has round bottom for easy sample retrieval; alphanumerically identified
- Steam autoclavable at 121°C (250°F)
- Dimensions: 5 x 3.37 x 1.62 in. H
- An optional, specially designed polypropylene (PP), keyed fit cover separates each well with a sealing ring to reduce evaporation and permits safe and stable stacking of plates
- Covers are keyed to fit only one way
Order Info
Individually packaged and available sterile or non-sterile
Specifications
Standard | |
Autoclavable | |
Polypropylene | |
96 | |
Used for variety of processes and operations such as sequencing, precipitations and dilution |
8 x 12 | |
Deepwell Plate | |
2 mL | |
Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction