missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ 96 Deep-Well Plates
Expanded capability for multi-channel pipetting
267.12 € - 319.30 €
Specifications
Format | Standard |
---|---|
Array | 8 x 12 |
Autoclavable | Autoclavable |
Material | Polypropylene |
No. of Wells | 96 |
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
10218900
|
Bel-Art™
F37860-0001 |
Sterile; 96 Deep-Well Plates |
319.30 €
Pack of 24 |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
10885980
|
Bel-Art™
F37860-0000 |
Deepwell Plate |
267.12 €
Pack of 24 |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
Description
Offer the working volume of culture tubes and the convenience of a 96-well plate format.
- Can be used for variety of processes and operations such as sequencing, precipitations and dilution
- Compatible with deep-freezing work or sample storage
- Ideal for manual 8 and 12 multi-channel pipetting procedures
- Compatible with robotic sampling processors and automated liquid handling systems; includes Zymark™, Tecan™, Hamilton Scientific™, Rasys™ and Beckman™;
- Side load collars required for side loading Beckman Biomek Systems
- Plates are molded of autoclavable polypropylene
- Each 2mL well has round bottom for easy sample retrieval; alphanumerically identified
- Steam autoclavable at 121°C (250°F)
- Dimensions: 5 x 3.37 x 1.62 in. H
- An optional, specially designed polypropylene (PP), keyed fit cover separates each well with a sealing ring to reduce evaporation and permits safe and stable stacking of plates
- Covers are keyed to fit only one way
Order Info
Individually packaged and available sterile or non-sterile
Specifications
Standard | |
Autoclavable | |
96 |
8 x 12 | |
Polypropylene | |
Used for variety of processes and operations such as sequencing, precipitations and dilution |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title