missing translation for 'onlineSavingsMsg'
Learn More

H-B Frio-Temp SP Scienceware™ Calibrated Electronic Verification Thermometers, Calibrated for General Applications

Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens. Available calibrated for specific applications and equipment.

Brand:  H-B Frio-Temp B61000-0000

 View more versions of this product

Product Code. 15371285

  • 107.65 € / Each
Estimated Shipment: 27-01-2025
to see stock.
Explore more special offers
Add to basket

Alert:

Plastic bottles as indicated in table cannot be used in ovens.


Includes: Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)

Requires : AAA battery
This item is not returnable. View return policy

Description

Description

  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST
  • Individually serialized, CE marked

Certifications

CE marked

Compliance

Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.

Specifications

Specifications

Glass Bottle/Glass Beads
0°, 100°C
Temperature Calibration and Verification
97 mm
4.9 ft.
1.5 m
Angled Stainless Steel
2.5 in.
392°F
-58°F
-58°F to +392°F
General
±0.5°C from −20° to 70°C
±1°C from 70° to 120°C
Otherwise ±2°C
63 mm
30 mL
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
3.8 in.
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
3.2 in.
80 mm
0.1°C/°F
Max/Min, Temperature Hold; 80mm (3.2 in.) Angled Stainless Steel/1.5m (4.9 ft.); AAA battery required
200°C
-50°C
-50°C to +200°C
Freezers, refrigerators, incubators, ovens
Electronic
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers