missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Frio-Temp SP Scienceware™ Calibrated Electronic Verification Thermometers, Calibrated for General Applications
Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens. Available calibrated for specific applications and equipment.
92.55 € - 130.00 €
Specifications
Certifications/Compliance | Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked. |
---|---|
For Use With (Application) | Temperature Calibration and Verification |
Includes | Multi-language instructions (English, French, German, Italian, Portuguese and Spanish) |
Resolution | 0.1°C/°F |
Calibrated | General |
Alert:
Plastic bottles as indicated in table cannot be used in ovens.
Requires: AAA (2) battery
Product Code | Brand | Temperature Range (Metric) | Calibration Points | Bottle Fill | Probe Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Calibration Points | Bottle Fill | Probe Type | Price | Quantity & Availability | ||
17550676
|
H-B Frio-Temp
B61000-0600 |
-40°C to +70°C External | 0°, 50°C | Plastic Bottle (2)/Organic Liquid | Waterproof |
130.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17540676
|
H-B Frio-Temp
B61000-0300 |
-40°C to +70°C External | 0°, 50°C | Plastic Bottle (2)/Glass Beads | Waterproof |
119.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17511575
|
H-B Frio-Temp
B61000-0200 |
-50°C to +70°C External; -10°C to +50°C Internal | 0°, 50°C | Plastic Bottle/Glass Beads | Waterproof |
96.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15371285
|
H-B Frio-Temp
B61000-0000 |
-50°C to +200°C | 0°, 100°C | Glass Bottle/Glass Beads | Angled Stainless Steel |
92.55 €
Each |
Estimated Shipment: 27-11-2024
Log in to see stock. |
||
Description
- Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST
- Individually serialized, CE marked
Certifications
CE marked
Compliance
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.
Specifications
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked. | |
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish) | |
General |
Temperature Calibration and Verification | |
0.1°C/°F |