missing translation for 'onlineSavingsMsg'
Learn More

H-B Frio-Temp SP Scienceware™ Calibrated Electronic Verification Thermometers, Calibrated for General Applications

Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens. Available calibrated for specific applications and equipment.

Brand:  H-B Frio-Temp B61000-0300

 View more versions of this product

Product Code. 17540676

  • 119.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Alert:

Plastic bottles as indicated in table cannot be used in ovens.


Includes: Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)

Requires : AAA (2) battery
This item is not returnable. View return policy

Description

Description

  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST
  • Individually serialized, CE marked

Certifications

CE marked

Compliance

Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.

Specifications

Specifications

Plastic Bottle (2)/Glass Beads
0°, 50°C
Temperature Calibration and Verification
19 mm
3.3 ft.
1 m
Waterproof
1.6 in.
158°F
-40°F
-40°F to +158°F
General
±1°C
40 mm
30 mL
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
0.7 in.
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
1.2 in.
32 mm
0.1°C/°F
Dual Display, Alarm with Duration Counter; 30mm (1.2 in.) Waterproof Sensor(2)/1m (3.3 ft.)(2); AAA(2) batteries required
70°C
-40°C
-40°C to +70°C External
Freezers, refrigerators, incubators
Dual
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers