missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Frigimat™ Junior Dry Ice Maker
Produces dry ice in flake or snow form
Brand: Bel Art™ 03716-90
109.44 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Includes:
Brass nozzle with polypropylene cone, clamp, heavy-duty cloth bag
Description
- Screw nozzle directly to cylinder of compressed LCO2; cylinder must have a dip tube
- When the cylinder valve is opened about 0.75 turn, LCO2 expands into the bag to create dry ice snow; The valve is then closed and the bag is ready to be removed and emptied
- Secure bag to cone on the nozzle with the clamp
- After emptying, the bag can be immediately reattached for next filling
- Makes .77 kg (1.7 lb) of flakes per bag
Order Info
Cone, 5L x 2.312 in. dia. (127 x 59mm) at widest end. Bag, 6 dia. x 12 in. L (15 x 31cm).
Specifications
11.81 x 5.9 in. (30 x 15cm) | |
Bel-Art Scienceware™ Frigimat™ junior dry ice maker | |
11.81 in. | |
5.9 in. | |
Heavy Duty Cloth | |
Dry Ice Maker Bags |
Making Dry Ice | |
Dry ice maker replacement bags | |
30cm | |
15cm | |
Replacement Bag |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel Art™ Frigimat™ Junior Dry Ice Maker > Dry ice maker replacement bags; 3/Pk.
Spot an opportunity for improvement?Share a Content Correction