missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Reusable Polypropylene Scoops

Designed for retrieving samples from a larger source. SP Scienceware™ Reusable Polypropylene Scoops are a valuable multi-purpose lab tool.

Brand:  Bel-Art™ F36750-0000

 View more versions of this product

Product Code. 11746545

  • 34.87 € / Pack of 12
Estimated Shipment: 07-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Designed for retrieving samples from a larger source. SP Scienceware™ Reusable Polypropylene Scoops are a valuable multi-purpose lab tool.

  • Rigid form scoop
  • Flat bottom keeps scoops upright when filled or empty
  • Can be used as weighing boat 
  • Manufactured from polypropylene
  • Steam autoclavable at 121°C (250°F)
  • Complies with FDA regulations for food contact
  • Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes
  • Stated volumes represent typical heaping samples
Specifications

Specifications

Scoop
Autoclavable
125 mL
One-piece
Smooth
Designed to remain upright when filled or empty allowing them to be used as weighing boats or to be placed on a flat surface for ease sample collection and dispensing
1.31 in.
8.69 in.
22.1 cm
2 in.
Polypropylene
4 oz.
Reusable
Translucent
FDA
22.1 x 5.1 x 3.3 cm
3.3 cm
5 in.
12.7 cm
5.1 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.