missing translation for 'onlineSavingsMsg'
Learn More
Learn More
General Tools Digital Manometer
Use the Digital Manometer to read gauge and differential pressure in 11 units of measure.
Brand: General Tools 68603-06
This item is not returnable.
View return policy
Description
- Ideal for measuring low differential pressure in clean rooms, test and balance, HVAC, pneumatic systems, and computer peripherals.
- Large backlight LCD, maximum, minimum, hold, and auto power off functions.
- Built-in RS-232 port downloads information to your PC.
- These manometers are for use with noncorrosive gases and air only, not liquids.
Specifications
CE Compliance | |
One 9 Volt Battery | |
4.57 mm Barb | |
247.65 mm | |
LCD | |
Digital Manometer |
Ideal for measuring low differential pressure in clean rooms, test and balance, HVAC, pneumatic systems, and computer peripherals | |
0.2 in. Barb | |
9.75 in. | |
±0.3% Full-scale | |
100 psi |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
General Tools Digital Manometer > Digital Manometer; Range: 0 to 100 psi
Spot an opportunity for improvement?Share a Content Correction