missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Spill Trough Laboratory Tray Set

Use the Buerkle™ Polypropylene Nesting Tray Set in the laboratory. This set of trays is not suitable for temperature controlled cupboards or dishwashers and is temperature resistant up to +60°C (briefly up to +80°C.)

Brand:  Buerkle™ 4201-0095

64.56 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 11931651

  • 79.35 € / 1 set
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Available in sets of 4 or 6 trays
  • Polypropylene, white
  • Manufactured using injection moulding
  • Trays can be nested
Specifications

Specifications

10 L
White
180 mm, 250 mm, 310 mm, 420 mm
Laboratory Tray
Set of 4 Nested Trays
1.65 in., 2.55 in., 2.95 in., 4.72 in.
12.2 in., 14.56 in., 20.47 in., 9.05 in.
Non-sterile
180 x 230 x 42 mm, 250 x 310 x 65 mm, 310 x 370 x 75 mm, 420 x 520 x 120 mm
120 mm, 42 mm, 65 mm, 75 mm
Polypropylene
230 mm, 310 mm, 370 mm, 520 mm
12.2 in., 16.53 in., 7.08 in., 9.84 in.
Rectangular
Not Autoclavable
Product Suggestions

Product Suggestions

Videos

Videos

  • Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Buerkle Polypropylene Nesting Tray Set

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Buerkle™ Spill Trough Laboratory Tray Set > Volumes: 0.5, 1.5, 3, 10L

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.