missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Sport Occupational Black PU 65958 Low Shoe - Width 11
Offers first-class wearer comfort; low weight, climate-optimizes high-tech materials and ergonomic outsole
Brand: uvex 6595849
118.63 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Uvex 1 Sport Shoe 6595.8 O1 FO SRC
- Modern, ultra-lightweight and flexible O1 occupational shoe without toe cap
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials are free of silicones plasticizers and other paint wetting impairment substances
- Meets ESD specification with leakage resistance less than 35 megohms
- Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
- Made with new developed technology for exceptional wearer comfort, climate-optimizes and breathable materials
- Virtually seam-free construction made from high-tech materials to eliminate pressure points
- Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
- Soft, padding on collar and tongue
- For light applications
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6595.8
- Standard EN ISO 20347:2012 O1 FO SRC
- Sizes: 35 to 52
Specifications
Black | |
49 | |
Plain Toe | |
EN ISO 20347:2012 | |
Standard Width | |
Yes | |
O1 | |
ESD Safety Shoe |
Textile | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction