missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Sport Occupational Black PU 65958 Low Shoe - Width 11
Offers first-class wearer comfort; low weight, climate-optimizes high-tech materials and ergonomic outsole
135.00 €
Specifications
Color | Black |
---|---|
Material | Textile |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Plain Toe |
Disposable | Reusable |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17282811
|
Uvex
6595835 |
35 |
135.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17292811
|
Uvex
6595836 |
36 |
135.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17202821
|
Uvex
6595837 |
37 |
135.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17212821
|
Uvex
6595838 |
38 |
135.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17222821
|
Uvex
6595839 |
39 |
135.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17232821
|
Uvex
6595840 |
40 |
135.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17242821
|
Uvex
6595841 |
41 |
135.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17252821
|
Uvex
6595842 |
42 |
135.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17262821
|
Uvex
6595843 |
43 |
135.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17272821
|
Uvex
6595844 |
44 |
135.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17282821
|
Uvex
6595845 |
45 |
135.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17292821
|
Uvex
6595846 |
46 |
135.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17202831
|
Uvex
6595847 |
47 |
135.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17212831
|
Uvex
6595848 |
48 |
135.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17222831
|
Uvex
6595849 |
49 |
135.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17232831
|
Uvex
6595850 |
50 |
135.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17242831
|
Uvex
6595851 |
51 |
135.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17252831
|
Uvex
6595852 |
52 |
135.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
Description
Uvex 1 Sport Shoe 6595.8 O1 FO SRC
- Modern, ultra-lightweight and flexible O1 occupational shoe without toe cap
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials are free of silicones plasticizers and other paint wetting impairment substances
- Meets ESD specification with leakage resistance less than 35 megohms
- Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
- Made with new developed technology for exceptional wearer comfort, climate-optimizes and breathable materials
- Virtually seam-free construction made from high-tech materials to eliminate pressure points
- Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
- Soft, padding on collar and tongue
- For light applications
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6595.8
- Standard EN ISO 20347:2012 O1 FO SRC
- Sizes: 35 to 52
Specifications
Black | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Textile | |
Plain Toe | |
EN ISO 20347:2012 | |
Standard Width | |
Yes | |
O1 |