missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer™ Square Polystyrene Weigh Boats, White, 100/Pk
Rounded corners simplify transfer of powdered or granular samples.
15.95 € - 33.00 €
Specifications
Bottom Shape | Flat |
---|---|
Color | White |
Disposable | Single-use |
Material | Polystyrene |
Shape | Square |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15406033
|
Cole Parmer™
01017-04 |
20 mL |
15.95 €
Pack of 100 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
15456033
|
Cole Parmer™
01017-14 |
100 mL |
21.95 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
15406043
|
Cole Parmer™
01017-24 |
330 mL |
33.00 €
Pack of 100 |
Estimated Shipment: 25-11-2024
Log in to see stock. |
|||||
Description
- Rounded corners facilitate sample transfer.
- Disposable.
- White translucent color dishes for traditional applications.
- Translucent, rubberized polystyrene withstands temperatures to 180°F, flexes for easy pouring.
- Biologically inert; resistant to dilute acids, aqueous solutions, alcohols, bases.
- For use with balances, microwave moisture analyzers, hundreds of other sample handling applications.
- Flat bottom resists tipping.
- Contoured sides permit no-slip handling.
Specifications
Flat | |
Single-use | |
Square | |
100/Pk. |
White | |
Polystyrene | |
Weighing Boat | |
180°F |