missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Cable
Sampling Systems™ Stainless Steel Cable is designed to be used in conjuction with a Disposable Bailer with or without a weighted end.
69.55 € - 317.00 €
Specifications
Product Type | Cable |
---|---|
Material | Stainless Steel |
Finish | PTFE |
For Use With (Equipment) | Disposable Bailer |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
15809351
|
Sampling Systems™
5070D-10 |
10 m |
69.55 €
10m |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
15819351
|
Sampling Systems™
5070D-25 |
25 m |
166.00 €
25m |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
15829351
|
Sampling Systems™
5070D-50 |
50 m |
317.00 €
50m |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
Description
- Cable for Disposable Bailer
- PTFE coated Stainless Steel
- Avalable in a variety of lengths
Specifications
Cable | |
Stainless Steel | |
PTFE | |
Disposable Bailer |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title