missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Stainless Steel Comfort Rack for Upright Freezers
Place the cryoboxes in drawers with the Tenak™ Stainless Steel Comfort Rack for Upright Freezers .This comfort rack structure increases the flexibility and reduces the operating weight when compared to rack types.
175.00 € - 253.00 €
Product Code | Brand | Holds | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Height (Metric) | Price | Quantity & Availability | |||||
15240734
|
Tenak™
TE24224 |
Boxes (5 x 3/15) | 285 mm |
187.00 €
Each |
Estimated Shipment: 11-06-2025
Log in to see stock. |
|||||
15220754
|
Tenak™
TE24254 |
Boxes (5 x 5/25) | 285 mm |
214.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
12497060
|
Tenak™
TE35506 |
Microtiterplates (5 x 5/25) | 332 mm |
253.00 €
Each |
Estimated Shipment: 05-08-2025
Log in to see stock. |
|||||
15160875
|
Tenak™
TE24232 |
Boxes (4 x 4/16) | 228 mm |
189.28 €
Each |
Estimated Shipment: 04-06-2025
Log in to see stock. |
|||||
15105952
|
Tenak™
TE24222 |
Boxes (4 x 3/12) | 228 mm |
175.00 €
Each |
Estimated Shipment: 05-08-2025
Log in to see stock. |
|||||
12477060
|
Tenak™
TE35502 |
Microtiterplates (3 x 5/15) | 200 mm |
198.00 €
Each |
Estimated Shipment: 05-08-2025
Log in to see stock. |
|||||
12487060
|
Tenak™
TE35504 |
Microtiterplates (4 x 5/20) | 266 mm |
226.00 €
Each |
Estimated Shipment: 05-08-2025
Log in to see stock. |
|||||
12487080
|
Tenak™
TE35552 |
Microtiterplates (3 x 6/18) | 200 mm |
222.00 €
Each |
Estimated Shipment: 05-08-2025
Log in to see stock. |
|||||
15210744
|
Tenak™
TE24234 |
Boxes (5 x 4/20) | 285 mm |
193.00 €
Each |
Estimated Shipment: 06-06-2025
Log in to see stock. |
|||||
15240764
|
Tenak™
TE24274 |
Boxes (3 x 4/12) | 246 mm |
184.00 €
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
15240784
|
Tenak™
TE24310 |
Boxes (2 x 5/10) | 214 mm |
204.00 €
Each |
Estimated Shipment: 05-08-2025
Log in to see stock. |
|||||
15280754
|
Tenak™
TE24264 |
Boxes (3 x 3/9) | 246 mm |
175.00 €
Each |
Estimated Shipment: 05-08-2025
Log in to see stock. |
|||||
15290784
|
Tenak™
TE24322 |
Boxes (3 x 3/9) | 261 mm |
180.00 €
Each |
Estimated Shipment: 05-08-2025
Log in to see stock. |
|||||
15250744
|
Tenak™
TE24238 |
Boxes (28) | 398 mm |
208.00 €
Each |
Estimated Shipment: 05-08-2025
Log in to see stock. |
|||||
Description
- Six different box heights
- Fit all freezer models
- Stainless steel.
- Cryoboxes sold separately
Specifications
Yes | |
Stainless Steel | |
1 Pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Tenak™ Stainless Steel Comfort Rack for Upright Freezers