missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Crucible Tongs
With a flattened hinge.
17.10 € - 44.25 €
Specifications
Description | Bow pattern |
---|---|
Material | Stainless Steel |
Type | Crucible Tongs |
Quantity | 1 Ea. |
Tip Style | Bent |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
11835151
|
Fisherbrand™
5701/2 |
200 mm |
17.10 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
11845151
|
Fisherbrand™
5701/3 |
305 mm |
32.50 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
11855151
|
Fisherbrand™
5701/4 |
381 mm |
44.25 €
Each |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
11865151
|
Fisherbrand™
5701/5 |
508 mm |
40.40 €
Each |
Estimated Shipment: 20-06-2025
Log in to see stock. |
||||||
Description
- Bow pattern
- Jaws have serrated edges
- Available in a range of sizes
Specifications
Bow pattern | |
Crucible Tongs | |
Bent |
Stainless Steel | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Stainless Steel Crucible Tongs