missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Stainless Steel Dispensing Canister

The Stainless Steel Dispensing Canister is ideal for the safe distribution and dosing of flammable liquids.

Brand:  asecos™ 14745

 View more versions of this product

Product Code. 17876496

  • 227.00 € / Each
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With fine dosing tap made of stainless steel, incl. ventilation, PTFE seals, integrated flame arrester (removable) and plastic protective ring
  • Stainless Steel
Specifications

Specifications

0.3 gal.
Gray
4.53 in.
8.27 in.
2.65 lb.
1 L
Stainless Steel
115.00 mm
210.00 mm
1.2 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers