missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Stainless Steel Disposal Bin

The Stainless Steel Disposal Bin is ideal for the safe collection of solvent-soaked cleaning rags and other waste.

Brand:  asecos™ 23160

 View more versions of this product

Product Code. 17836346

  • 307.00 € / Each
Estimated Shipment: 24-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Self-closing lid with damping, large, ergonomically shaped handle on the rear of the container for easy emptying of the container
  • Opening by large pedal with anti-slip surface
  • FM-certified
Specifications

Specifications

50 L
495.00 mm
Gray
18.74 lb.
505.00 mm
21.26 in.
Liquid Disposal Can
19.49 in.
13.2 gal.
540.00 mm
8.5 kg
19.88 in.
Stainless Steel