missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Laboratory Tray
Manufactured by Bochem™, the Stainless Steel Laboratory Tray is useful for containing and carrying items used for experimentation in the lab.
101.00 € - 218.00 €
Specifications
Material | Stainless Steel |
---|---|
Type | Laboratory Tray |
Quantity | 1 Each |
Shape | Rectangular |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
10150071
|
Bochem™
8701 |
290 x 220 x 60 mm |
101.00 €
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
10597541
|
Bochem™
8702 |
290 x 225 x 50 mm |
107.00 €
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
10170261
|
Bochem™
8703 |
355 x 305 x 60 mm |
118.00 €
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||||
10252201
|
Bochem™
8706 |
560 x 385 x 100 mm |
218.00 €
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
10303901
|
Bochem™
8704 |
400 x 280 x 70 mm |
171.00 €
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
10537931
|
Bochem™
8705 |
400 x 270 x 80 mm |
179.00 €
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||||
Description
- Stainless Steel
- Round Angles
- Steel sides to protect contents
Specifications
Stainless Steel | |
Laboratory Tray | |
1 Each | |
Rectangular |