missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ V4A MicroSampler
Buerkle™ V4A MicroSampler designed for the sampling of small quantities of powder.
Brand: Buerkle™ 5307-2120
447.10 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Point sampling
- Various lengths and volumes are available
- Tip can be removed, easy cleaning
- Stainless steel AISI 316L (1.4404)
- Sterilisable
- Additional tips are available in different sizes
- Can be sampled easily, quickly and cleanly from different sampling depths from sacks or containers
- Tips of the MicroSampler are interchangeable
Specifications
MicroSampler | |
Autoclavable | |
Heads 2 mL, 5 mL and 10 mL | |
120 cm |
Stainless Steel (V4A) | |
Designed for The Sampling of Small Quantities of Powder | |
25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Please order head separately!
Spot an opportunity for improvement?Share a Content Correction