missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ V4A MicroSampler
Buerkle™ V4A MicroSampler designed for the sampling of small quantities of powder.
340.00 € - 508.00 €
Specifications
Product Type | MicroSampler |
---|---|
Material | Stainless Steel (V4A) |
Autoclavable | Autoclavable |
For Use With (Application) | Designed for The Sampling of Small Quantities of Powder |
Product Code | Brand | Diameter (Metric) Outer Top | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer Top | Length (Metric) | Price | Quantity & Availability | ||||
10278030
|
Buerkle™
5307-1055 |
12 mm | 55 cm |
340.00 €
Each |
In Stock
Log in to see stock. |
||||
10741401
|
Buerkle™
5307-1085 |
12 mm | 85 cm |
377.00 €
Each |
In Stock
Log in to see stock. |
||||
11803382
|
Buerkle™
5307-1120 |
12 mm | 120 cm |
409.00 €
Each |
In Stock
Log in to see stock. |
||||
10571731
|
Buerkle™
5307-2055 |
25 mm | 55 cm |
441.00 €
Each |
In Stock
Log in to see stock. |
||||
10411921
|
Buerkle™
5307-2085 |
25 mm | 85 cm |
476.00 €
Each |
In Stock
Log in to see stock. |
||||
10412111
|
Buerkle™
5307-2120 |
25 mm | 120 cm |
508.00 €
Each |
In Stock
Log in to see stock. |
||||
Description
- Point sampling
- Various lengths and volumes are available
- Tip can be removed, easy cleaning
- Stainless steel AISI 316L (1.4404)
- Sterilisable
- Additional tips are available in different sizes
- Can be sampled easily, quickly and cleanly from different sampling depths from sacks or containers
- Tips of the MicroSampler are interchangeable
Specifications
MicroSampler | |
Stainless Steel (V4A) | |
Autoclavable | |
Designed for The Sampling of Small Quantities of Powder |
Please order head separately!
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title