missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Seven Analysis Test Sieves, 200 mm Dia.
Shop All Retsch Products
Click to view available options
Pore Size:
63 μm
90 μm
1 mm
125 μm
180 μm
250 μm
355 μm
500 μm
630 μm
710 μm
Unit Size:
Each
Specifications
Specifications
| Quantity | 1 Each |
| Pore Size | 1 mm |
| Type | Test Sieve |
| Certifications/Compliance | ISO 3310 and ASTM E 11 |
| Height (Metric) | 25mm |
| For Use With (Application) | Separation, fractioning, particle size determination |
| Diameter (Metric) Outer | 200 mm |
| Frame Material | Stainless Steel |
| Mesh Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction