missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Test Sieve with Woven Wire Mesh
Shop All Fisherbrand Products
Click to view available options
Pore Size:
25 μm
38 μm
45 μm
53 μm
63 μm
75 μm
80 μm
90 μm
1 mm
100 μm
106 μm
1.18 mm
1.25 mm
125 μm
1.4 mm
150 μm
1.6 mm
160 μm
1.7 mm
180 μm
2 mm
200 μm
212 μm
2.36 mm
2.5 mm
250 μm
2.8 mm
300 μm
315 μm
3.35 mm
355 μm
400 μm
425 μm
500 μm
600 μm
630 μm
710 μm
800 μm
850 μm
missing translation for 'unitSize'
Each
Especificaciones
Especificaciones
| Quantity | 1 Ea. |
| Pore Size | 1 mm |
| Type | Sieve |
| Certifications/Compliance | Part 1 : 2000, ISO 3310 : Part 1 : 2000, BS410 |
| Material | Stainless Steel |
| Includes | Certificate of conformity and record card |
| Diameter (Metric) Outer | 100 mm |
| Frame Material | Stainless Steel |
| Mesh Material | Woven Wire |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction