missing translation for 'onlineSavingsMsg'
Learn More

GFL Gesellschaft Fuer Labortec™ Stainless Steel Single Distillation

Use these stills for a variety of distillation applications. GFL Gesellschaft fuer Labortec™ Stainless Steel Single Distillation stills produce ultra-pure, low-gas, bacteria and pyrogen free distillate with a very low conductivity.

Brand:  GFL Gesellschaft Fuer Labortec™ 2208

 View more versions of this product

Product Code. 10140991

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Good distillate quality, conductivity approx. 2.3μs/cm at 25°C
  • Heating element made of stainless steel, material no. 1.4876
  • Thermostatic low water cut-off, to protect the heating element in case of low water
  • Energy-saving through distillation of the heated cooling water
  • Degassing of carbon dioxide through vent in the top evaporator with baffle is easily accessible by lifting the lids.
  • Storage tank for distillate accepts double the hourly capacity of the unit
  • Condenser (cooling coil) in the storage tank, easily exchangeable
  • Water supply through a built-in solenoid valve with connection for water pressure hose 1/2 inch (inner
  • Ø 12.7mm)
  • Cooling water pressure required: >3 bar to max. 7 bar
  • After switching on the main switch the solenoid valve opens the water supply and closes it once the storage tank is full, thus avoiding unnecessary waste of water
  • cooling water outlet with hose connection 3/4 inch (inner Ø 19mm)
  • Water that has not been condensed flows off through the cooling water outlet
  • Distillate withdrawal through the drain cock on the front of the unit
  • The drain cock can be opened in either continuous or touch position
  • An electronic level switch switches the still off when the storage tank is full and restarts it automatically when distillate is withdrawn
  • Electronic impurity detector switches the unit off in case of high degree impurities in the evaporator, the red pilot lamp "Clean" will glow
  • Drainage of the evaporator through drain cock on the right-hand side of the unit
  • Main switch and pilot lamps (yellow pilot lamp for operation and red pilot lamp for cleaning) are on the front of the unit
  • Double-walled housing. Housing is made of electrolytically galvanized sheet steel, electrostatically powder-coated with epoxy resin
  • Power connection through connection cable; 2 and 4 liter units have German shock-proof type (Schuko) plug
Specifications

Specifications

Single Distillation
230/50 V
540 mm
60 Hz
410 mm
780 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers