missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Stainless-Steel Test Sieves, 100 mm Dia., in Micrometer Pore Sizes with ISO 3310/1

For use with Vibratory Sieve Shaker AS 200 control

Brand:  RETSCH 60.106.000140

 View more versions of this product

Product Code. 10239111

  • 97.90 € / Each
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • ISO 3310/1
  • Available in a wide range of pore sizes
Specifications

Specifications

1 Each
Test Sieve
Shaker AS 200
40mm
100 mm
Stainless Steel
140 μm
ISO 3310/1
Certificate indicating Compliance
For separation, fractioning, particle size determination
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers