missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieves, 150 mm Dia., in Millimeter Pore Sizes with ASTM E 11
96.41 € - 134.09 €
Specifications
Diameter (Metric) Outer | 150 mm |
---|---|
Frame Material | Stainless Steel |
Mesh Material | Stainless Steel |
For Use With (Application) | For separation, fractioning, particle size determination |
Quantity | 1 Each |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
10400212
|
RETSCH
60.117.001180 |
1.18 mm | |||||||
10259161
|
RETSCH
60.117.001400 |
1.4 mm | |||||||
10156021
|
RETSCH
60.117.001700 |
1.7 mm | |||||||
10585252
|
RETSCH
60.117.011200 |
11.2 mm | |||||||
10116311
|
RETSCH
60.117.012500 |
12.5 mm | |||||||
10618751
|
RETSCH
60.117.013200 |
13.2 mm | |||||||
10186401
|
RETSCH
60.117.016000 |
16 mm | |||||||
10496801
|
RETSCH
60.117.019000 |
19 mm | |||||||
10014801
|
RETSCH
60.117.002360 |
2.36 mm | |||||||
10583522
|
RETSCH
60.117.001000 |
1 mm | |||||||
10584482
|
RETSCH
60.117.002800 |
2.8 mm | |||||||
10712003
|
RETSCH
60.117.022400 |
22.4 mm | |||||||
10004721
|
RETSCH
60.117.026500 |
26.5 mm | |||||||
10196401
|
RETSCH
60.117.025000 |
25 mm | |||||||
10044811
|
RETSCH
60.117.003350 |
3.35 mm | |||||||
10380712
|
RETSCH
60.117.031500 |
31.5 mm | |||||||
10544102
|
RETSCH
60.117.002000 |
2 mm | |||||||
10044821
|
RETSCH
60.117.004750 |
4.75 mm | |||||||
10146501
|
RETSCH
60.117.037500 |
37.5 mm | |||||||
10156501
|
RETSCH
60.117.045000 |
45 mm | |||||||
10379511
|
RETSCH
60.117.004000 |
4 mm | |||||||
10340522
|
RETSCH
60.117.006300 |
6.3 mm | |||||||
10196161
|
RETSCH
60.117.005600 |
5.6 mm | |||||||
10156211
|
RETSCH
60.117.006700 |
6.7 mm | |||||||
10258491
|
RETSCH
60.117.008000 |
8 mm | |||||||
10380472
|
RETSCH
60.117.009500 |
9.5 mm | |||||||
Specifications
150 mm | |
Stainless Steel | |
1 Each | |
ASTM E 11 | |
Certificate indicating Compliance |
Stainless Steel | |
For separation, fractioning, particle size determination | |
Test Sieve | |
Shaker AS 200 | |
40mm |