missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Test Sieves, 200 Dia. x 50 mm H, Pore sizes in Micrometers, ISO 3310/1
Use for separation, fractioning, or particle size determination. These Stainless Steel test sieves have an internal height of 50 mm and diameter of 200 mm. Available in a wide range of pore sizes smaller than 1mm.
95.30 € - 389.06 €
Specifications
Quantity | 1 Each |
---|---|
Type | Test Sieve |
Includes | Certificate of compliance with ISO 3310/1 or NFX 11-504 |
Height (Metric) | 50mm |
For Use With (Application) | For separation, fractioning, particle size determination |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
10437771
|
Fisherbrand™
200SBIW.106 |
106 μm | N/A | ||||||
10370522
|
Fisherbrand™
200SBIW.112 |
112 μm | N/A | ||||||
10447771
|
Fisherbrand™
200SBIW.125 |
125 μm | N/A | ||||||
10749702
|
Fisherbrand™
200SBIW.140 |
140 μm | N/A | ||||||
10370572
|
Fisherbrand™
200SBIW.150 |
150 μm | N/A | ||||||
10418541
|
Fisherbrand™
200SBIW.160 |
160 μm | N/A | ||||||
10760273
|
Fisherbrand™
200SBIW.020 |
20 μm |
389.06 €
Each |
In Stock
Log in to see stock. |
|||||
10310722
|
Fisherbrand™
200SBIW.212 |
212 μm | N/A | ||||||
10065001
|
Fisherbrand™
200SBIW.224 |
224 μm | N/A | ||||||
10015041
|
Fisherbrand™
200SBIW.280 |
280 μm | N/A | ||||||
10488531
|
Fisherbrand™
200SBIW.025 |
25 μm | N/A | ||||||
10166121
|
Fisherbrand™
200SBIW.300 |
300 μm | N/A | ||||||
10514112
|
Fisherbrand™
200SBIW.315 |
315 μm | N/A | ||||||
10176121
|
Fisherbrand™
200SBIW.355 |
355 μm | N/A | ||||||
10248781
|
Fisherbrand™
200SBIW.032 |
32 μm | N/A | ||||||
10594102
|
Fisherbrand™
200SBIW.036 |
36 μm | N/A | ||||||
10594292
|
Fisherbrand™
200SBIW.038 |
38 μm | N/A | ||||||
10584682
|
Fisherbrand™
200SBIW.400 |
400 μm | N/A | ||||||
10791233
|
Fisherbrand™
200SBIW.425 |
425 μm | N/A | ||||||
10476811
|
Fisherbrand™
200SBIW.450 |
450 μm | N/A | ||||||
10504302
|
Fisherbrand™
200SBIW.045 |
45 μm |
154.00 €
Each |
Estimated Shipment: 26-02-2025
Log in to see stock. |
|||||
10229071
|
Fisherbrand™
200SBIW.053 |
53 μm | N/A | ||||||
10730853
|
Fisherbrand™
200SBIW.040 |
40 μm | N/A | ||||||
10457581
|
Fisherbrand™
200SBIW.560 |
560 μm | N/A | ||||||
10015051
|
Fisherbrand™
200SBIW.056 |
56 μm | N/A | ||||||
10136411
|
Fisherbrand™
200SBIW.630 |
630 μm | N/A | ||||||
10054931
|
Fisherbrand™
200SBIW.600 |
600 μm | N/A | ||||||
10741623
|
Fisherbrand™
200SBIW.710 |
710 μm | N/A | ||||||
10279161
|
Fisherbrand™
200SBIW.075 |
75 μm | N/A | ||||||
10126361
|
Fisherbrand™
200SBIW.071 |
71 μm | N/A | ||||||
10505262
|
Fisherbrand™
200SBIW.080 |
80 μm | N/A | ||||||
10719132
|
Fisherbrand™
200SBIW.850 |
850 μm | N/A | ||||||
10166601
|
Fisherbrand™
200SBIW.900 |
900 μm | N/A | ||||||
10320432
|
Fisherbrand™
200SBIW.090 |
90 μm | N/A | ||||||
10156601
|
Fisherbrand™
200SBIW.800 |
800 μm | N/A | ||||||
10448731
|
Fisherbrand™
200SBIW.200 |
200 μm | N/A | ||||||
10166501
|
Fisherbrand™
200SBIW.100 |
100 μm | N/A | ||||||
10269021
|
Fisherbrand™
200SBIW.500 |
500 μm |
95.30 €
Each |
In Stock
Log in to see stock. |
|||||
10448921
|
Fisherbrand™
200SBIW.250 |
250 μm |
128.00 €
Each |
Estimated Shipment: 06-03-2025
Log in to see stock. |
|||||
10360332
|
Fisherbrand™
200SBIW.063 |
63 μm | N/A | ||||||
10005051
|
Fisherbrand™
200SBIW.050 |
50 μm | N/A | ||||||
10238641
|
Fisherbrand™
200SBIW.180 |
180 μm | N/A | ||||||
Description
- Stainless Steel frame with wire gauze
- Diameter: 200 mm
- Height: 50 mm
- ISO 3310/1
Specifications
1 Each | |
Certificate of compliance with ISO 3310/1 or NFX 11-504 | |
For separation, fractioning, particle size determination | |
Stainless Steel |
Test Sieve | |
50mm | |
200 mm | |
Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title