missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieves, 315 mm Dia., in Pore Size Greater than 10 mm
Shop alle Retsch produkter
missing translation for 'orderingAttributeHoverText'
Pore Size:
11.2 mm
12.5 mm
13.2 mm
14 mm
19 mm
20 mm
22.4 mm
25 mm
26.5 mm
28 mm
31.5 mm
35.5 mm
37.5 mm
40 mm
50 mm
53 mm
56 mm
63 mm
71 mm
75 mm
90 mm
100 mm
106 mm
112 mm
125 mm
Förpackningsstorlek
Each
Tekniske data
Tekniske data
| Quantity | 1 Each |
| Pore Size | 20 mm |
| Type | Test Sieve |
| Certifications/Compliance | ISO 3310 and ASTM E 11, DIN 3310/2 |
| For Use With (Application) | For screening aggregates, separation, fractioning, particle size determination |
| Diameter (Metric) Outer | 315 mm |
| Frame Material | Stainless Steel |
| Mesh Material | Stainless Steel |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion