missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Stainless-Steel Test Sieves, 315 mm Dia., in Pore Size Greater than 10 mm

Product Code. p-8000554 Shop All Retsch Products
Click to view available options
Pore Size:
11.2 mm
12.5 mm
13.2 mm
14 mm
19 mm
20 mm
22.4 mm
25 mm
26.5 mm
28 mm
31.5 mm
35.5 mm
37.5 mm
40 mm
50 mm
53 mm
56 mm
63 mm
71 mm
75 mm
90 mm
100 mm
106 mm
112 mm
125 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11772986

Brand: RETSCH 60.172.020000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Quantity 1 Each
Pore Size 20 mm
Type Test Sieve
Certifications/Compliance ISO 3310 and ASTM E 11, DIN 3310/2
For Use With (Application) For screening aggregates, separation, fractioning, particle size determination
Diameter (Metric) Outer 315 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.