missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieves, 400 mm Dia., with Perforated Plates with Round Holes
Shop All Retsch Products
Click to view available options
Pore Size:
1 mm
1.25 mm
2 mm
2.36 mm
2.5 mm
2.8 mm
3.15 mm
3.35 mm
3.55 mm
4 mm
4.5 mm
4.75 mm
5 mm
5.6 mm
6.3 mm
6.7 mm
7.1 mm
8 mm
9 mm
9.5 mm
10 mm
11.2 mm
12.5 mm
13.2 mm
14 mm
16 mm
18 mm
19 mm
20 mm
22.4 mm
25 mm
26.5 mm
28 mm
31.5 mm
35.5 mm
37.5 mm
40 mm
45 mm
50 mm
53 mm
56 mm
63 mm
71 mm
75 mm
80 mm
90 mm
100 mm
106 mm
112 mm
125 mm
Conditionnement:
Each
Spécification
Spécification
| Quantity | 1 Each |
| Pore Size | 75 mm |
| Type | Test Sieve |
| Certifications/Compliance | ISO 3310/2 |
| Includes | Certificate indicating Compliance |
| Height (Metric) | 65mm |
| For Use With (Application) | For separation, fractioning, particle size determination |
| Diameter (Metric) Outer | 400 mm |
| Frame Material | Stainless Steel |
| Mesh Material | Stainless Steel |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu