missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Stainless-Steel Test Sieves, 400 mm Dia., with Stainless-Steel Wire

Product Code. 10478151 Shop All Retsch Products
Click to view available options
Pore Size:
1 mm
1.12 mm
1.18 mm
1.25 mm
1.4 mm
1.6 mm
1.7 mm
1.8 mm
2 mm
2.24 mm
2.36 mm
2.5 mm
2.8 mm
3.15 mm
3.35 mm
3.55 mm
4 mm
4.5 mm
4.75 mm
5 mm
5.6 mm
6.3 mm
6.7 mm
7.1 mm
8 mm
9 mm
9.5 mm
10 mm
11.2 mm
12.5 mm
13.2 mm
14 mm
16 mm
18 mm
19 mm
20 mm
22.4 mm
25 mm
26.5 mm
28 mm
31.5 mm
35.5 mm
37.5 mm
40 mm
45 mm
50 mm
53 mm
56 mm
63 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10478151

Brand: RETSCH 60.166.003550

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1 Each
Pore Size 3.55 mm
Type Test Sieve
Certifications/Compliance ISO 3310/1
For Use With (Equipment) Vibratory Shaker AS 450
Includes Certificate indicating Compliance
Height (Metric) 65mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 400 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.