missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless Steel Collecting Pan for Test Sieves
Shop All Retsch Products
Click to view available options
Diameter (Metric) Outer:
100 mm
150 mm
200 mm
203 mm
305 mm
315 mm
400 mm
450 mm
Height (Metric):
25 mm
25.4 mm
40 mm
50 mm
50.8 mm
65 mm
75 mm
missing translation for 'unitSize'
Each
Description
- Stainless Steel
- Compatible with multiple test sieves, based upon diameter
Specifications
Specifications
| Type | Collecting Pan |
| Material | Stainless Steel |
| For Use With (Equipment) | Test Sieve |
| Height (Metric) | 40 mm |
| Diameter (Metric) Outer | 100 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction