missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless Steel Collecting Pan for Test Sieves
Collects resulting samples from test sieves. These stainless steel pans are compatible with multiple test sieves and sieve shakers, based upon the required diameter.
Specifications
Type | Collecting Pan |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | Test sieve |
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||||
10360182
|
RETSCH
60.010.000100 |
100 mm | 40mm |
N/A
|
N/A | ||||
10146021
|
RETSCH
60.010.000150 |
150 mm | 40mm |
N/A
|
N/A | ||||
10153262
|
RETSCH
69.720.0025 |
200 mm | 25mm |
N/A
|
N/A | ||||
11964422
|
RETSCH
69.720.3025 |
203 mm | 25.4mm |
N/A
|
N/A | ||||
10136071
|
RETSCH
60.010.000400 |
400 mm | 65mm |
N/A
|
N/A | ||||
10790843
|
RETSCH
60.010.000305 |
305 mm | 40mm |
N/A
|
N/A | ||||
11347550
|
RETSCH
60.010.000450 |
450 mm | 50mm |
N/A
|
N/A | ||||
12549737
|
RETSCH
60.010.000315 |
315 mm | 75mm |
N/A
|
N/A | ||||
10238981
|
RETSCH
69.720.3050 |
203 mm | 50.8mm |
N/A
|
N/A | ||||
10585072
|
RETSCH
200S/STREC |
200 mm | 50mm |
N/A
|
N/A | ||||
Description
- Stainless steel
- Compatible with multiple test sieves, based upon diameter
- Excellent product quality due to extensive optical inspection
- Maximum stability and optimum sealing when used in sieve stacks with O-ring
- Clear and precise labeling of the sieves with full traceability based on individualized laser engraving
Specifications
Collecting Pan | |
Stainless Steel | |
Test sieve |