missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Stainless Steel Transport Canister

The Stainless Steel Transport Canister is ideal to safely transport of liquid substances of packing groups I, II and III.

Brand:  asecos™ 40087

 View more versions of this product

Product Code. 17806556

  • 156.00 € / Each
Estimated Shipment: 09-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • incl. multilingual safety sticker for content labelling, with aluminium screw cap, ventilation valve, NBR seals and flexible plastic outlet pipe (Ø approx. 20 mm)
  • UN-approval for packaging groups I, II and III
  • Stainless steel
Specifications

Specifications

1.3 gal.
Gray
9.61 in.
4.49 in.
4.41 lb.
5 L
Stainless Steel
244.00 mm
114.00 mm
2 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers