missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Stainless Steel Transport Canister

The Stainless Steel Transport Canister is ideal to safely transport of liquid substances of packing groups I, II and III.

Brand:  asecos™ 36480

 View more versions of this product

Product Code. 17836476

  • 174.00 € / Each
Estimated Shipment: 06-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • incl. multilingual safety sticker for content labelling, with aluminium screw cap, ventilation valve, NBR seals and flexible plastic outlet pipe (Ø approx. 20 mm)
  • UN-approval for packaging groups I, II and III
  • Stainless steel
Specifications

Specifications

2.6 gal.
Gray
6.69 in.
11.02 in.
6.06 lb.
10 L
Stainless Steel
170.00 mm
280.00 mm
2.75 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers