missing translation for 'onlineSavingsMsg'
Learn More

Agencinox™ Stainless Steel Trolleys

Use these trolleys for a variety of applications. Agencinox™ Stainless Steel Trolleys are made of 18/10 stainless steel with bright polish finishing.

Brand:  Agencinox™ 4212M

 View more versions of this product

Product Code. 11789493

  • 1090.00 € / Each
Estimated Shipment: 17-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Heavy duty structure
  • Easy cleaning
  • With 2 handles, shaped trays
  • Frame: 18/10 stainless steel tube diam. 25mm
  • Castors diam. 75mm
Specifications

Specifications

600 x 400 mm
Shelves
Stainless Steel
2
Trolley
100 kg
4
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Agencinox™ Stainless Steel Trolleys > Dimensions (L x W): 600 x 400mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.