missing translation for 'onlineSavingsMsg'
Learn More

Agencinox™ Stainless Steel Trolleys

Use these trolleys for a variety of applications. Agencinox™ Stainless Steel Trolleys are made of 18/10 stainless steel with bright polish finishing.

660.00 € - 1090.00 €

Specifications

Product Type Trolley
Includes Shelves
Load Bearing Capacity (Metric) 100 kg
No. of Casters 4
No. of Shelves 2
View More Specs

Products 3
Product Code Brand Dimensions (L x W) Price Quantity & Availability  
Product Code Brand Dimensions (L x W) Price Quantity & Availability  
11789493
View accessory products View Documents
Agencinox™
4212M
600 x 400 mm
1090.00 €
Each
Estimated Shipment: 15-04-2025
to see stock.
Add to basket
 
11769503
View Documents
Agencinox™
445
600 x 430 mm
660.00 €
Each
In Stock
to see stock.
Edge
Add to basket
 
11789503
View Documents
Agencinox™
745
750 x 500 mm
780.00 €
Each
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Heavy duty structure
  • Easy cleaning
  • With 2 handles, shaped trays
  • Frame: 18/10 stainless steel tube diam. 25mm
  • Castors diam. 75mm
Specifications

Specifications

Trolley
100 kg
2
Shelves
4
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Agencinox™ Stainless Steel Trolleys

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.