missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stainless Steel Tweezers
Recommended for micro electronics and precision assembly
8.31 € - 20.15 €
Specifications
No. per Pack | Each |
---|---|
Material | Stainless Steel |
Product Type | Tweezers |
Type | Tweezer |
Quantity | Ea. |
Product Code | Brand | Length (Metric) | Tip Style | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Tip Style | Price | Quantity & Availability | ||||||
11749909
|
Cole-Parmer™
07287-09 |
10.8 cm | Curved | N/A | N/A | N/A | |||||
11705499
|
Cole-Parmer™
07287-08 |
10.8 cm | Angled |
18.20 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
11735449
|
Cole-Parmer™
07287-06 |
10.8 cm | Ultra Fine Sharp |
20.15 €
Each |
Estimated Shipment: 12-06-2025
Log in to see stock. |
||||||
11745449
|
Cole-Parmer™
07287-01 |
12.7 cm | Straight |
15.30 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
11755449
|
Cole-Parmer™
07287-04 |
14.0 cm | Long Fine |
16.50 €
Each |
Estimated Shipment: 16-06-2025
Log in to see stock. |
||||||
Description
Recommended for micro electronics and precision assembly
- Hand finished points for accuracy and excellent tip hardness
- Anti-glare finish reduces eye strain
- Anti-magnetic and acid resistant
Specifications
Each | |
Tweezers | |
Ea. |
Stainless Steel | |
Tweezer | |
Straight |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Stainless Steel Tweezers