missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ WB-300 Series Stuart General-Purpose Digital Water Bath

The WB-300 Series Stuart General-Purpose Digital Water Bath is easy to use and easy to clean.

Brand:  Cole-Parmer™ 12122-91

756.89 EUR valid until 2025-12-31
Use promo code "24307" to get your promotional price.


 View more versions of this product

Product Code. 13101204

  • 805.00 € / Each
Estimated Shipment: 08-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Analog dial with digital temperature display makes it simple to use
  • Safety features include low water level sensor and overtemperature protection
  • Stainless steel tank with rounded corners will not trap dirt
  • Integral drain simplifies water changes and cleaning

These simple to use heated water baths feature an LED temperature display with an analog dial for quick and easy set point adjustments. Low water level sensor prevents dry boiling, and overtemperature protection system monitors temperature and controls heater in the event of a fault.

Stainless steel tank and sturdy outer casing construction offer excellent durability. Polycarbonate lid provides full view of bath contents and reduces heat loss. Easily drain the tank using the built-in drain port. The heater is mounted beneath the tank, so it is not in the way.

Specifications

Specifications

1.6 gal.
25°C to 99.9°C
Stainless Steel
230 x 335 x 280 mm
230 V, 50 Hz
50 Hz
6 L
Water Bath
±0.5°C
6.5 kg
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ WB-300 Series Stuart General-Purpose Digital Water Bath > WB-300 Series Stuart General-Purpose Digital Water Bath; Capacity: 6 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.